Beli limit switch roller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TELEMECANIQUE SENSORS Limit Switch XCJ Series
    Mulai

    Rp199.900

    TELEMECANIQUE SENSORS Limit Switch XCJ Series
    atribut:
    • Product or Component Type: Limit Switch
    • Body Type: Fixed
    • Head Type: Plunger Head
    • Product Specific Application: Light To Medium Duty
    • Range of Product: OsiSense XC
  2. DV Limit Switch TZ Series
    Mulai

    Rp109.900

    DV Limit Switch TZ Series
    Deskripsi:
    Limit Switch. High Quality Material.
    atribut:
    • Color: Black-Blue
    • IP Rating: IP65
  3. TELEMECANIQUE SENSORS Limit Switch XCKP Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

  4. TELEMECANIQUE SENSORS Limit Switch XCE Series
    Mulai

    Rp159.900

    TELEMECANIQUE SENSORS Limit Switch XCE Series
    atribut:
    • Product or Component Type: Limit Switch
    • Body Type: Fixed
    • Product Specific Application: Medium Duty
    • Range of Product: OsiSense XC
  5. TELEMECANIQUE SENSORS Cylindrical Proximity Sensor and Switch
    Mulai

    Rp2.199.900

    TELEMECANIQUE SENSORS Cylindrical Proximity Sensor and Switch
    Deskripsi:
    These cylindrical proximity sensors feature nickel-plated brass construction, reverse polarity protection, and short circuit protection. They can help to detect the presence of an object without making contact with the object.
  6. DV Limit Switch CM Series
    Mulai

    Rp11.900

    DV Limit Switch CM Series
    Deskripsi:
    Limit Switch. High Quality Material.
    atribut:
    • Color: Black
  7. HONEYWELL MICRO SWITCH Limit/Interlock Switch
    Mulai

    Rp929.900

    HONEYWELL MICRO SWITCH Limit/Interlock Switch
    Deskripsi:
    These limit switches are designed with flame paths in the housing that cool exploding gases below the ignition temperature before they reach the explosive gases surrounding the housing. Applications include control valves and actuators, petrochemical plants, conveyors, and material handling.
    atribut:
    • UNSPSC: 39121509
  8. TELEMECANIQUE SENSORS Limit Switch XCKM Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    TELEMECANIQUE SENSORS Limit Switch XCKM Series
    atribut:
    • Fixing Mode: By The Body
    • Material: Metal
  9. FLUKE Laser Distance Meter (Meteran Laser)
    Mulai

    Rp2.299.900

    FLUKE Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Fluke 417D is accurate, durable, and easy to use-just point and shoot. The simple design and easy, one-button measurement operation allows you to minimize time spent measuring and maximize the reliability of measurements. Additional Product Features: - Large, 2-line illuminated LCD screen. - Three different measurement tasks can be completed quickly and easily with one hand. - The bright laser is clearly visible, so you can always see your target point even from a hard-to-reach spot or long distance. - Designed for both indoor and outdoor applications. - Operates with the Fluke durability and quality you expect. - Protected by a 3-year warranty.
  10. Fuji Special High Pressure Hexagon Nipple
    Mulai

    Rp129.900

    Fuji Special High Pressure Hexagon Nipple
    Deskripsi:
    Usage:For hydraulic pipe connection.
    atribut:
    • Material: Carbon steel
    • B (mm): 32
    • L (mm): 48
    • Operating pressure: 12MPa
    • Nominal Diameter A: 20
    • Nominal Diameter B: 3/4
  11. TELEMECANIQUE SENSORS Limit Switch XCMD Series
    Mulai

    Rp449.900

  12. OMRON Small Switch D4MC Series (Saklar Batas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    OMRON Small Switch D4MC Series (Saklar Batas)
    Deskripsi:
    Economical, High Utility Enclosed Switch- Enclosed Switches with Built-in Basic Switches for HighRepeatability and Durability of 10 Million Operations Minimum.- Panel mount versions have the same operating position asZ Basic Switch.- Suitable for applications demanding higher mechanicalstrength, dustproof and drip-proof properties than thoseon basic switches.- Resin molded terminal versions are available.- Approved by UL, CSA, and CCC (Chinese standard).(Ask your OMRON representative for information onapproved models.)
  13. TELEMECANIQUE SENSORS Limit Switch XCKJ Series
    Mulai

    Rp1.399.900

    TELEMECANIQUE SENSORS Limit Switch XCKJ Series
    atribut:
    • Fixing Mode: By The Body
    • Material: Metal
  14. LEXOS GP Online Series
    Mulai

    Rp46.999.900

    LEXOS GP Online Series
    atribut:
    • Input Voltage (V): 160-260
    • Frequency (Hz): 50
    • Output voltage (V): 220
    • Wave: Pure Sinewave
    • Communication: RS232
    • Nominal Voltage (V): 192
    • Temperature (°C): 0 to -40
    • Back-up Time (minute): 10 (Half Load)
    • Power Factor : 0.8
    • Protection : Built in Isolation Transformer for Grounding, Overload Capacity, Lightning and Surge Protection, Short Circuit Protection, Built-in static electronic bypass switch
    • Sound Level (dBA): < 55
Daftar Harga limit switch roller Terbaru October 2026
TELEMECANIQUE SENSORS Limit Switch XCJ SeriesRp199.900
DV Limit Switch TZ SeriesRp109.900
TELEMECANIQUE SENSORS Limit Switch XCKP SeriesRp309.900
TELEMECANIQUE SENSORS Limit Switch XCE SeriesRp159.900
TELEMECANIQUE SENSORS Cylindrical Proximity Sensor and SwitchRp2.199.900
Sieger Chemical Respirator (Masker Respirator)Rp49.900
IKO Inner Ring/Inner Race LRT2 SeriesRp24.900
DV Limit Switch CM SeriesRp11.900
HONEYWELL MICRO SWITCH Limit/Interlock SwitchRp929.900
TELEMECANIQUE SENSORS Limit Switch XCKM SeriesRp1.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)